Shop All Clocks
Infinity Instruments
Black Tabletop Alarm Clock
Mfr # 15684BK-4360
Zoro # G809203883
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 5.75 in
- Color Black
- Face Dia. 4.8 in
- Features Plastic Frame, Desktop Clock, Built-In Alarm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Infinity Instruments
- MFR # 15684BK-4360
- Zoro # G809203883
- UPC # 731742043603
- Country of Origin China
- Category Clocks
Dimensions
Width | 5.75 in |
Face Dia. | 4.8 in |
Size | 5.75 in |
Battery Size | AA |
Depth | 1.75 in |
Details
Shape | Round |
Color | Black |
Features | Plastic Frame, Desktop Clock, Built-In Alarm |
Case Material | Plastic |
Description
The Black Tabletop Alarm Clock is a simple yet striking piece that provides the perfect accent to any room in your home. This tabletop alarm clock features a black finish on a durable molded plastic frame. The Black Tabletop Alarm Clock also features black metal hands and easy-to-read Arabic numerals on an off-white face. With its easy-to-use alarm with a loud ringing bell, it can clearly be heard by anyone. At 5.75 inches, this attractive alarm clock can be placed on your mantel, by the bed, or on your coffee table or end table.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Carson Collection Optional Casters, 4PK (18929CASTERSBK)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000040)
- ABUS File Cabinet Locking Bar 24" (ABUS File Bar 2 Ft)
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- INFINITY INSTRUMENTS Read, Read, Read, Clock (90/RE12-1)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Red (20306RD-4544)
- INFINITY INSTRUMENTS Retro Round Hunter Green Wall Clock, 9.5 in. (10940HG)
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- INFINITY INSTRUMENTS Prosaic Black, Clock (90/1201)
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- Infinity Instruments Clocks