Shop All Clocks
Infinity Instruments
16 in. Indoor/Outdoor 3D Clock
Mfr # 20290AB-4532
Zoro # G109203903
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 16 in
- Color Black
- Battery Size AA
- Size 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Instruments
- MFR # 20290AB-4532
- Zoro # G109203903
- UPC # 731742202901
- Country of Origin China
- Category Clocks
Dimensions
Width | 16 in |
Battery Size | AA |
Size | 16 in |
Depth | 1.75 in |
Face Dia. | 16 in |
Details
Shape | Round |
Color | Black |
Features | Plastic Frame, 3D Standard Arabic Numbers, Indoor/Outdoor, Built-In Thermometer, Built-In Hygrometer, Second Hand |
Case Material | Plastic |
Description
Infinity Instruments Indoor/Outdoor 3D clock is a modern all-weather clock that will hold up to the rigors of the outdoors. At 16 in. in diameter, the 3D numbers will stand out and make it easy to read the time from anywhere in your outdoor space. The built-in hygrometer and thermometer are another feature youll love in this unique clock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- ZORO SELECT Clock, Analog, Plastic, Case Silver, 2 1/4"D (801A49)
- FLASH FURNITURE Black Task Office Chair, 29 in W 29" L 42-3/4" H, Adjustable Padded, Leather Seat, Hercules Series (GO-2073-LEA-GG)
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- INFINITY INSTRUMENTS Black Digital Tabletop Clock (20220BK)
- INFINITY INSTRUMENTS 18" Black Office Clock (20016BK-1567)
- INFINITY INSTRUMENTS Orb Spoke -15" Round Wall Clock, Open Face Design, Metal Spokes with Multicolored Orbs (15353)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- INFINITY INSTRUMENTS 13" In/Outdoor Faux Slate Clock, Silent Movement (15590ST1-4339)
- ZORO SELECT Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- Infinity Instruments Clocks