Shop All Decorative Rugs
Infinity Home
Infinity Home 549302 Barclay Sarouk 2 ft. 3 in. x 7 ft. 3 in. Runner Rug in Red
Mfr # 549302
Zoro # G104030054
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Home
- MFR # 549302
- Zoro # G104030054
- UPC # 818660012062
- Country of Origin China
- Category Decorative Rugs
Description
Area rugs from this collection made of heavy heat-set olefin and have a big variety of Modern, European and Persian designs with a look and feel of an authentic handmade area rugs. Warm and neutral combination of colors will suit your color scheme and your personality. Big variety of sizes, patterns and colors will help you put a final touch and bring sophistication and style to any home. Take an ordinary room to extraordinary just by adding one of these beautiful rugs!
Color: Red.
Material: Polypropylene.
Style: Traditional.
Style name: Sarouk.
Collection: Barclay.
Made in Turkey.
Shape: Runner.
Machine Made.
Pile Height: 0.4".
Dimensions: 2'3" x 7'3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VWH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Wood, Laminate, Walnut, Mid Century (I 2838)
- INFINITY HOME Infinity Home 549364 Sarouk Light Blue 3 ft. 11 in. X 5 ft. 3 in. ; 54936 (549364)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- SAFAVIEH Adirondack Runner Area Rug, Ivory and Sage - 2 ft. - 6 in. x 10 ft. (ADR109V-210)
- SAFAVIEH Soho 7.5 ft. x 9.5 ft. Oster Contemporary Rug - Beige (SO84A-8)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Light Grey & Blue (BNT851G-210)
- LIVABLISS San Diego SFG-2338 Outdoor Safe Area Rug (SFG2338-71010)
- STANDALONE Novi Collection Day Dreaming Woven Area Rug Runner - Blue - 2 x 8 ft. (ST3532572)
- Infinity Home Decorative Rugs