Shop All Drain Components
Infinity Drain
Clamp Down Drain Cast Iron 2" throat, 2" threaded outlet
Mfr # CDIT_22
Zoro # G9899575
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Cast Iron
- Type Drain Body/Bonded Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinity Drain
- MFR # CDIT_22
- Zoro # G9899575
- UPC # 817179018893
- Country of Origin United States
- Category Drain Components
Details
Material of Construction - Drains | Cast Iron |
Type | Drain Body/Bonded Flange |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Ashfield Roman Tub Handles (Sold In Pairs) Brushed Nickel (HHL-YPLK)
- DELTA Delta Windemere, 24", Towel Bar (70024)
- MOEN Check Valve Kit (173720)
- KOHLER Aerator Kit, 1.2Gpm (1106716-CP)
- INFINITY DRAIN Compact Clamp Down Drain ABS 2" Throat, 2" Outlet (CDA_22)
- INFINITY DRAIN 40" PVC Channel for S-AG 65/S-DG 65/S-TIF 65 Series (G_6540)
- INFINITY DRAIN PVC Threaded Extension Nipple for S-PVC/S-SS/FX 65 Series (TNRN_P)
- INFINITY DRAIN Compact Clamp Down Drain Cast Iron, 2" Throat, 2" No Hub Outlet (CDI_22)
- INFINITY DRAIN A-Key- lift out key for the A, SA, TA, LA, EA grates (AKEY)
- INFINITY DRAIN 48" SS Channel Trim in Polished Stainless (CT_48_PS)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (05231)
- Infinity Drain Drain Components