Shop All Trailer Wiring
Infinite International
Infinite Innovations UW700050 2 Pack Trailer Hub Grease Cap - 2.72 in.
Mfr # 187052
Zoro # G704068938
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinite International
- MFR # 187052
- Zoro # G704068938
- UPC # 805089700502
- Country of Origin United States
- Category Trailer Wiring
Description
Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Features
- Trailer Hub Grease Cap
- 2 Pack
- Size - 2.72 in.
- Drive In Style
- For Non-EZ Lube Axles
- Dimension - 8 x 5 x 2 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLASKA MARINE AND AEROSPACE DB16 DogBone (Aluminum) (DB16)
- GATES Super HC Molded Notch Belts, 5VX1700 (5VX1700)
- CURT Fish Wire for 7/16" Diameter Bolts (58410)
- BETTER BUILT 70IN SINGLE LID MATTE BLACK SEC (79211094)
- INFINITE INTERNATIONAL Infinite Innovations UU507000 4 x 3 in. Trailer Axle Spring Hanger (187060)
- INFINITE INTERNATIONAL Infinite Innovations UE047105 36 in. 4 Way Flat Trailer Wire Extension Loop (181727)
- INFINITE INTERNATIONAL UE999002 3 Prong Trailer Light Plug (187113)
- INFINITE INTERNATIONAL 6 Way Round Pin Trailer End Connector (181342)
- INFINITE INTERNATIONAL Infinite Innovations UE110015 4 Way Flat Trailer End Connector Harness (181728)
- DRAW-TITE PLUG 7 BLADE - PLASTIC - TRAILER END (50-77-003)
- WESBAR Plug-7Way-4Flat, #707282 (707282)
- Infinite International Trailer Wiring