Shop All Other Small Engine Parts
Infinite International
Infinite Innovations UW700045 2.44 in. Grease Cap - 2 Pack
Mfr # 187045
Zoro # G804163601
original price:
$33.44
17% off
new price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinite International
- MFR # 187045
- Zoro # G804163601
- UPC # 805089700052
- Country of Origin United States
- Category Other Small Engine Parts
Description
Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Features
- Drive In Style Trailer Hub Grease Cap.
- For EZ Lube Axles.
- 2 Pack.
- Size - 2.44 in.
- Dimension - 8 x 5 x 2 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Saw Chain Sharpening Kit 4.5Mm (D-75926)
- ZEP Spray Nozzle, Brass (T25801)
- ILC Replacement for Fisher Price Flj84 PW Jurassic World Dino Racer Gray Shifter Button Assembly (FLJ84 PW JURASSIC WORLD DINO RACER GRAY SHIFTER B)
- STENS Interlock Switch (430686)
- BRIGGS & STRATTON HEAD, CYLINDER (84001918)
- MOTORCRAFT Valve Asy-Fuel Vapour, Cx2447 (CX2447)
- KOHLER Solenoid Idle Kit (17 435 09-S)
- BRIGGS & STRATTON PIN-PISTON/STD (298909)
- MTD Ignition Coil Asse (951-10646A)
- KOHLER Clip Assembly (62 154 07-S)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 85320 4 ft. White Gutter Cover (111729)
- Infinite International Other Small Engine Parts