Shop All Shackles
Infinite International
Infinite Innovations UW562050 3.13 in. Center Shackle Strap
Mfr # 180951
Zoro # G104015099
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinite International
- MFR # 180951
- Zoro # G104015099
- UPC # 805089562056
- Country of Origin United States
- Category Shackles
Description
Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Features
- Shackle Strap.
- 3.13 in. Hole Center.
- For Mounting Trailer Suspension Springs To Trailer Under Carriage.
- Size - 1.25 W x 9/16 D in.
- Dimension - 8 x 4 x 1 in.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2612)
- SUMNER 25 ft. 5-1/8" x 31-1/4", Material Lift, Load Cap. 650 lb. (783703)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- POST GUARD Post Guard® Installation Foam For Bollard Covers, Gray (Foam Grey)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 1/4", 1/2T WLL (1018375)
- SURTEK Forged Steel Anchor Shackle 1 in. (GRI10)
- CROSBY Anchor Shackle, 1/4" Body Sz, Galvanized (1019466)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- CM Super Strong Anchor Shackle (M651G)
- BOXER TOOLS Forged Anchor Shackle 5/16-in.Heavy Duty Forged Steel - Load Capacity up to 3/4 Ton, 6PK (FH409-516)
- RONSTAN Bow Shackle, Screw Pin, 880 lb. (RF634)
- Infinite International Lifting Hardware