Shop All Cable Swaging Tools
Infinite International
Infinite Innovations UV001970 17.5 in. Battery Strap
Mfr # 158580
Zoro # G303998742
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinite International
- MFR # 158580
- Zoro # G303998742
- UPC # 805089001975
- Country of Origin China
- Category Cable Swaging Tools
Description
Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Features
- Product Type - Vinyl Battery Carrier Strap.
- Size - 17.5 in.
- Dimension - 8 x 4 x 2 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Air Blow Gun Rubber Tip 1/2" (KTI71010)
- 3M Central-Vacuum-Ready Random Orbit Sander (28503)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/16"-18 NC (1327)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (54TM45)
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- LOOS Locoloc® Hand Swaging Tool, Compact, 1/32-1/16 (000-WCI)
- LOOS Locoloc® Hand Swaging Kit, 1/4-1/2, w/6 Die Sets (#3-K)
- LOOS Portable Swaging Machine, 1/16-3/16 In (M1)
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- LOOS Locoloc® Hand Swaging Tool, 3/32 and 1/8 (0-3/32)
- ZORO SELECT Swaging Tool, Cable Size 3/8 In (1DMV3)
- Infinite International Cable Swaging Tools