Shop All Automotive Battery Terminal Components & Parts
Infinite International
Infinite Innovations UV001740 38 in. Red Battery Cable
Mfr # 158574
Zoro # G204144071
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Infinite International
- MFR # 158574
- Zoro # G204144071
- UPC # 805089001746
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Description
Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Features
- Battery Cable.
- Top Post.
- Size - 38 in.
- Color - Red.
- 2 Awg.
- Dimension - 10 x 4 x 2 in.
- Item Weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-TRA SEAL Tire Repair Patches, 3-7/8 in., PK15 (11-325)
- ULTRATECH Drum Funnel with Lid, 26.5 In, with Spout (499)
- POWERSTOP Z36 Truck&Tow Pads, Z36-2087 (Z36-2087)
- HILLMAN Hillman 123173 Mechanics Wire 20 Gauge (51653)
- INFINITE INTERNATIONAL Top Post Terminal (158788)
- INFINITE INTERNATIONAL Lead Based Top Post Replacement Battery Terminal Kit (158784)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Terminal 3/8-24 With Nut (BA2)
- QUICKCABLE Stud S/T Lug, 1 Gauge, 3/8", PK5 (4901-005F)
- MOTORMITE 22-18 GAUGE TERMINAL ASSORTMENTS (86500)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK50 (6701-050T)
- QUICKCABLE Sight Hole Lug, 4Gauge, 1/4", PK5 (8904-005D)
- Infinite International Automotive Battery Equipment