Shop All Trailer Wiring
Infinite International
Infinite Innovations UL547000 Low Profile Trailer Light Kit
Mfr # 181398
Zoro # G004064951
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinite International
- MFR # 181398
- Zoro # G004064951
- UPC # 805089547008
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Description
Features
- Low profile trailer light kit
- Used primarily for boat trailers
- Submersible & for trailers over 80 in. Wide
- Includes left & right stop
- Tail & turn lights
- License plate light & all wiring & wire splices required for installation.
- Dimension - 11 x 10 x 5 in.
- Item Weight - 3.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43BL.5 (PLMRS43BL.5)
- SOUTHCO T-Handle Latch w/Keeper - Pull Draw Front Mount Black Flexible Rubber (F7-73)
- KATS Frost Plug Heater, Mazda/Mitsubishi (11409)
- PUROLATOR Purolator PBL24011 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL24011)
- INFINITE INTERNATIONAL 6 Way Round Pin Trailer End Connector (181342)
- INFINITE INTERNATIONAL UE999002 3 Prong Trailer Light Plug (187113)
- INFINITE INTERNATIONAL Infinite Innovations UU507000 4 x 3 in. Trailer Axle Spring Hanger (187060)
- INFINITE INTERNATIONAL Infinite Innovations UW700050 2 Pack Trailer Hub Grease Cap - 2.72 in. (187052)
- INFINITE INTERNATIONAL Infinite Innovations UE110015 4 Way Flat Trailer End Connector Harness (181728)
- INFINITE INTERNATIONAL Infinite Innovations UE047105 36 in. 4 Way Flat Trailer Wire Extension Loop (181727)
- POLLAK Trailer End 7 Way RV OEM Replacement Socket Includes Mounting Bracket Interlocking Connector (11-898)
- Infinite International Trailer Wiring