Shop All Recreational Vehicle Accessories
Infinite International
Infinite Innovations UE700000 7 Way RV Pin Style Connector
Mfr # 181350
Zoro # G304163804
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinite International
- MFR # 181350
- Zoro # G304163804
- UPC # 805089700007
- Country of Origin Taiwan, Province of China
- Category Recreational Vehicle Accessories
Description
Features
- 7 Way RV Pin Style Connector.
- Used On The Vehicle To Hook Up A Trailer With A 7 RV Pin Style Connector To Operate The Trailer Lights, Electric Brakes, Marker Lights & Auxiliary Power.
- Made Of High Impact Plastic To Reduce Corrosion.
- Use Only On 12V DC Vehicle Circuits.
- Dimension - 8 x 5 x 3 in.
- Item Weight - 0.46 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400019)
- NATURE SPRING Garden Stones-200 Count Glow in the Dark Solar Pathway Pebble Lights by Nature Spring (Blue) (215296MTJ)
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0608)
- SCOTTS LAWN MOWER PUSH-REEL 18"" (815-18S)
- INFINITE INTERNATIONAL RV Vehicle Mounting Bracket (181337)
- VALTERRA MINI DISH DRAINER SET, WHITE, BAGGED (A77001)
- EMPIRE BRASS Empire Brass CRD-SPTAERN Spout Aerator Kit - Brushed Nickel (CRD-SPTAERN)
- DIAMOND GROUP BY VALTERRA Diamond Group DG151VP GFI Receptacle with LED Indicator Light - 15A, 120V, White (DG151VP)
- AP PRODUCTS LONG LEG INSERT CORNER MOLDING- BLACK- 8 FT (021-85202-8)
- PROGRESSIVE INDUSTRIES Progressive Industries 50AXP Extension Plug for Surge Protector - 50 Amp (50AXP)
- CAMCO Rv Twist Connect Kit (39543)
- Infinite International Recreational Vehicle Accessories