Shop All Trailer Wiring
Infinite International
Infinite Innovations UE110100 4 Way Flat Trailer & Vehicle Wiring Kit
Mfr # 181345
Zoro # G704014751
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinite International
- MFR # 181345
- Zoro # G704014751
- UPC # 805089111117
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Description
Features
- 4 Way Flat Trailer & Vehicle Wiring Kit.
- 48 in. Car End Connector & A 12 in. Trailer End Connector With 6 Splice Connectors For Installation.
- Use On 12V DC Vehicle Circuits Only.
- Dimension - 8.75 x 4.25 x 1.5 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Air Freshener, Dual Clip, New Car (8200NEC)
- HELLA BULB H11 12V 55W PGJ (H11)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- VELVAC Rg-2 Relay Valve, 034057 (034057)
- INFINITE INTERNATIONAL Infinite Innovations UE047105 36 in. 4 Way Flat Trailer Wire Extension Loop (181727)
- INFINITE INTERNATIONAL 6 Way Round Pin Trailer End Connector (181342)
- INFINITE INTERNATIONAL UE999002 3 Prong Trailer Light Plug (187113)
- INFINITE INTERNATIONAL Infinite Innovations UU507000 4 x 3 in. Trailer Axle Spring Hanger (187060)
- INFINITE INTERNATIONAL Infinite Innovations UW700050 2 Pack Trailer Hub Grease Cap - 2.72 in. (187052)
- INFINITE INTERNATIONAL Infinite Innovations UE110015 4 Way Flat Trailer End Connector Harness (181728)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 5-Way Flat Trailer (57282)
- Infinite International Trailer Wiring