Shop All Data & Ethernet Cables
Infinite International
Infinite Innovations UA521250 100 ft. Red Insulation Stranded Wire; 12 Awg
Mfr # 187128
Zoro # G804012015
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Infinite International
- MFR # 187128
- Zoro # G804012015
- UPC # 805089521251
- Country of Origin United States
- Category Data & Ethernet Cables
Description
Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Features
- Insulation Stranded Wire.
- For 12V Automotive DC Circuits Only.
- Spooled.
- Size - 100 ft.
- 12 Awg.
- Color - Red.
- Dimension - 4 x 4 x 4 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 12 PK (OPT1500B12)
- SANOXY 4x1 HDMI 1 in 4 out Splitter (SANOXY-HDMI-SPLT-1X4)
- LOWELL Wall Shelf 18x14 (WSL-1814)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for STX9-BS, UTX9, PTR9-BS - 3PK (MAX3863314)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Purple, 100pk (101301PU)
- BESTLINK NETWARE CMR CCS Dual Shield RG6/U Coax Cable, 60%- 1000Ft- White (202802WT)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (2133774E)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Blue, 100pk (101301BL)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29454)
- BESTLINK NETWARE CAT6 Shielded RJ45 Outdoor Waterproof Coupler (102054)
- LIVEWIRE USB 3.1 C Male to C Male Cable 3 ft. (LI725151)
- Infinite International Data & Ethernet Cables