Shop All Fuse Accessories
Infinite International
30 Amp Fuse Holder
Mfr # 158562
Zoro # G910531561
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amp Range 30A
- Max. Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Infinite International
- MFR # 158562
- Zoro # G910531561
- UPC # 805089813004
- Country of Origin China
- Category Fuse Accessories
Details
Amp Range | 30A |
Item | Fuse Holder |
Max. Amps | 30A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 25A, 300V AC, Non-Indicating (JJN-25)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11581683)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF150D3)
- DWYER INSTRUMENTS Snap Action Switch, Ser WSnap Sw (123-7000-153)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445097-1)
- EATON BUSSMANN Fuse, 160A Amp Range, 700V AC Volt Rating (170M3464)
- SEA DOG Fuse Holder, 10A Amp Range, 12V DC Volt Rating, Solder, Glass Fuse Type (420501-1)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-66I-R)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HRJ)
- Infinite International Fuse Accessories