Infinite Cedar 3-Tier Trio Plant Pyramid
Mfr # Trio-3
Zoro # G003726935
Product Information
- Brand Infinite Cedar
- MFR # Trio-3
- Zoro # G003726935
- UPC # 350237300009
- Country of Origin China
- Category Planters & Window Boxes
Description
The triolife plant pyramid is a new concept in home gardening that allows you to plant any type of garden in a minimal space. The vertical design of this all-cedar planter makes it possible to grow 5 times more plants in a small area. It is the perfect gardening solution for a balcony, a patio, or a yard. Triolife planters are designed to make your gardening experience simpler. The pyramids are assembled in minutes-no tools required. Once assembled, simply fill the unit with soil and plant away the pyramids are perfect for herbs, vegetables, or flowers and the large soil volume allows all your plants' roots to have plenty of nutrients.
Features- The ultimate herb garden: triolifes are a perfect way to ensure that you always have fresh herbs at your disposal.
- Made of red cedar, a wood that is naturally protected from insects and rot.
- Easy assembly takes minutes, no tools required.
- Number of levels - 3.
- Dimension - 35 x 35 x 24 in.
- Item Weight - 25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER BRUSHES & MORE Hoof Dressing Brush (3270)
- BRIGGS & STRATTON Carburetor (593433)
- RUGG Poly Snow Shovels (26PLW-1)
- ORBIT ADJ SPRAY RISER 16-30"" (37330)
- INFINITE CEDAR Infinite Cedar RB4x4x16.5 Deep Root Cedar Raised Garden Bed; 4 ft. x 4 ft. x 16.5 in. (RB4x4x16.5)
- INFINITE CEDAR Infinite Cedar RB2x8x11 Cedar Raised Garden Bed; 2 ft. x 8 ft. x 11 in. (RB2x8x11)
- INFINITE CEDAR Infinite Cedar 5-Tier Trio Plant Pyramid (Trio-5)
- INFINITE CEDAR Infinite Cedar RB2x12x16.5 Deep Root Cedar Raised Garden Bed; 2 ft. x 12 ft. x 16.5 in. (RB2x12x16.5)
- INFINITE CEDAR Infinite Cedar 48 In. Elevated Planter Box With Shelf (ElevatedPlanter48)
- INFINITE CEDAR Infinite Cedar 3 ft W x 3 ft L x 11 inches Ht Raised Garden Bed Kit (RaisedBed3x3x11)
- GRANDOLDGARDEN 16 in. Opening Standing Swan Planter (GR3255)
- Infinite Cedar Landscaping Materials