Shop All Refrigerant Scales
This Product is Discontinued
Inficon
Wireless Refrigerant Charging Scale (Discontinued)
Mfr # 719-203-G1
Zoro # G1809081
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Digital
- Platform Size (In.) 13 x 10-1/2
- Max. Capacity (Lb.) 250 lb
- Operating Mode Handpiece and App-Based
- For Use With Wey-TEK HD Wireless Handpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inficon
- MFR # 719-203-G1
- Zoro # G1809081
- Country of Origin China
- Category Refrigerant Scales
Dimensions
Platform Size (In.) | 13 x 10-1/2 |
Details
Item | Wireless Charging Scale |
Type | Digital |
Max. Capacity (Lb.) | 250 lb |
Operating Mode | Handpiece and App-Based |
For Use With | Wey-TEK HD Wireless Handpiece |
Includes | (8) AA Batteries, Control Handpiece, Plastic Carrying Case, Weighing Platform |
Resolution | 0.25 oz/10g |
Accuracy | +/-0.06% Reading +/-0.25 oz/10 g |
Description
Wireless Charging Scale, Digital, Platform Size (In.) 13 x 10-1/2, +/-0.06 Percent Reading +/-0.25 oz/10 g Accuracy, Max. Capacity (Lb.) 250 lb, Resolution 0.25 oz/10g, Handpiece and App-Based, For Use With Wey-TEK HD Wireless Handpiece, Includes (8) AA Batteries, Control Handpiece, Plastic Carrying Case, Weighing Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 75 psi (FT075C-6)
- YORK 24V ACTUATOR MTR RUN 7.9 W (S1-025-44134-000)
- YORK Switch, 180 deg. to 20 deg. F, Auto Reset (S1-026-32588-006)
- BROAN 6IN Automatic make-up air damper (MD6T)
- INFICON Wireless Refrigerant Charging Scale (719-202-G1)
- JB INDUSTRIES Refrigerant Scale, Electronic, 220 lb (DS-20000)
- ZORO SELECT RefrigerantScale, Electronic, Programmable (5PWF7)
- COMPUTE-A-CHARGE Charging/Recovery Scale, Electronic, 220 lb Max Capacity, Includes Batteries and Case (CC220)
- COMPUTE-A-CHARGE Wireless Charging Scale, Electronic (CC220EW)
- YELLOW JACKET Precision Scale (61003)
- COMPUTE-A-CHARGE Charging/Recovery Scale, 110 lb Max. Cap. (CCD110)
- Inficon Refrigerant Scales