Shop All Ultrasonic Leak Detectors
Inficon
Whisper Ultrasonic Leak Detector
Mfr # 711-203-G1
Zoro # G7952421
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Accessory Kit
- Battery Size D
- Product Type Ultrasonic Leak Detector
- Maximum Frequency Response 40.5 Hz
- Manufacturer Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inficon
- MFR # 711-203-G1
- Zoro # G7952421
- UPC # 689466037463
- Country of Origin United States
- Category Ultrasonic Leak Detectors
Dimensions
Battery Size | D |
Manufacturer Warranty Length | 2 yr |
Details
Item | Whisper Ultrasonic Leak Detector |
Includes | Accessory Kit |
Product Type | Ultrasonic Leak Detector |
Maximum Frequency Response | 40.5 Hz |
Batteries Included | Yes |
Number of Batteries Required | 1 |
Digital Display Screen Type | LED Indicators |
Battery Chemistry | Alkaline |
Standards | A2L Certified, CE Certified, UKCA |
Description
Whisper Ultrasonic Leak Detector, Includes Accessory Kit, Digital Display Screen Type LED Indicators, Product Type Ultrasonic Leak Detector, Maximum Frequency Response 40.5 Hz, Standards A2L Certified, CE Certified, UKCA, Batteries Included Yes, Number of Batteries Required 1, Manufacturer Warranty Length 2 yr, Battery Chemistry Alkaline, Battery Size D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON-NEGELE Chart 30230 12HR 100Box, 100PK (00215306)
- UEI TEST INSTRUMENTS Leak Test Vial (RLDLS)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30PSI (TL20-030-4L)
- LABEXACT 11UmQualitativeFilterPaper15.0Cm, PK100 (12K896)
- INFICON Ultrasonic Leak Detector (711-202-G1)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, with Sound (VPE PRO-PLUS)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE-GN PRO)
- MASTERCOOL LEAK DETECTOR ELECTRONIC (ME56100)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE PRO)
- AMPROBE Leak Detector (ULD-405)
- Inficon Ultrasonic Leak Detectors