Shop All AC & Refrigeration Accessories
Inficon
Vacuum Gauge, KF16 Fitting
Mfr # 710-202-G27
Zoro # G1460873
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection KF-16 Fitting
- Includes Hard Carrying Case, Operating Manual
- Type Digital
- Measuring Range 1 to 760,000 Microns
- Display Microns, Millibars, Pascal, Torr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inficon
- MFR # 710-202-G27
- Zoro # G1460873
- UPC # 689466037104
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Connection | KF-16 Fitting |
Item | Micron Gauge |
Includes | Hard Carrying Case, Operating Manual |
Type | Digital |
Measuring Range | 1 to 760,000 Microns |
Display | Microns, Millibars, Pascal, Torr |
Ambient Operating Range (F) | 0 To 120 |
Power Supply | 9 V Battery (45 hr battery life) |
Description
Micron Gauge, Digital, Measuring Range 1 to 760,000 Microns, Ambient Operating Range (F) 0 To 120, Connection KF-16 Fitting, Display Microns, Millibars, Pascal, Torr, Power Supply 9 V Battery (45 hr battery life), Includes Hard Carrying Case, Operating Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Ultrasonic Level Switch, Universal, PFA (LU10-2405)
- MAXITROL Rv52-3/4 3/4" Gas Pressure (RV52-3/4)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK (1970-018)
- PARKER Themostatic Expansion Valve, 7 1/2-8 Tons (EBSE8VX100)
- INFICON Vacuum Gauge (710-202-G1)
- INFICON Refrigerant Scale Handpiece, 6-1/2in x1in (719-715-G1)
- INFICON Refrigerant Sensor, 0.03 oz/yr, Level 4 (724-701-G1)
- NU-CALGON Condensate Pan Treatment, 15t, Light Brown (4296-24)
- NU-CALGON Refrigeration Lubricant, Mineral, 1 gal (4303-07)
- SPACEPAK Take-off Kits (AC-TKFS-5)
- SUPCO Blower Fan Assembly (SM140-40A)
- Inficon AC & Refrigeration Accessories