Shop All AC & Refrigeration Accessories
Inficon
Vacuum Gauge
Mfr # 710-202-G1
Zoro # G4045797
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/4 in Refrigerant Flare
- Includes Hard Carrying Case, Operating Manual, Spare Filter, And Battery
- Type Digital
- Measuring Range 1 to 760,000 Microns
- Accuracy Less Than 20,000 microns +/-5%, Greater Than 20,000 microns +/-10% Of Reading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inficon
- MFR # 710-202-G1
- Zoro # G4045797
- UPC # 689466037104
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Connection | 1/4 in Refrigerant Flare |
Item | Micron Gauge |
Includes | Hard Carrying Case, Operating Manual, Spare Filter, And Battery |
Type | Digital |
Measuring Range | 1 to 760,000 Microns |
Accuracy | Less Than 20,000 microns +/-5%, Greater Than 20,000 microns +/-10% Of Reading |
Power Supply | 9V Battery |
Ambient Operating Range (F) | 0 to 122 |
Display | Microns, Millibars, Pascal, Torr |
Description
Micron Gauge, Digital, Measuring Range 1 to 760,000 Microns, Ambient Operating Range (F) 0 to 122, Connection 1/4 in Refrigerant Flare, Display Microns, Millibars, Pascal, Torr, Power Supply 9V Battery, Includes Hard Carrying Case, Operating Manual, Spare Filter, And Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Hose Clamp (427443-09)
- DAYTON Gravity Vent, 24 In, Base 28 1/2 In Sq (1WDN3)
- CRATHCO Heavy Valve Push Handle (200-01590)
- PERFECT AIRE HI-VELOCITY FLR FN 18in. BK (1PAFHV18)
- INFICON Refrigerant Scale Handpiece, 6-1/2in x1in (719-715-G1)
- INFICON Vacuum Gauge, KF16 Fitting (710-202-G27)
- INFICON Refrigerant Sensor, 0.03 oz/yr, Level 4 (724-701-G1)
- HIGHSIDE CHEMICALS Acid Neutralizer Refill Kit, 2 oz., PK2 (HS18022)
- MRCOOL 3 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP36BNPA)
- PARKER Head Pressure Control, 1/2 In (LAC4-180)
- HIGHSIDE CHEMICALS Joint Sealing Compound, 1 oz., Blue (HS10001)
- Inficon AC & Refrigeration Accessories