Shop All Ultrasonic Leak Detectors
Inficon
Ultrasonic Leak Detector
Mfr # 711-202-G1
Zoro # G4145407
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Frequency Response 35 kHz to 45 kHz Range, Centered At 40.5 kHz
- Function Quickly Pinpointe The Origin Of Ultrasonic Sound Produced By A Variety Of Sources Such As Refrigerent Leaks, Electrical Arcing, And Worn Bearing
- Includes Carrying Case, Headphones, Rubber Extension Probe
- Product Type Ultrasonic Leak Detector
- Battery Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inficon
- MFR # 711-202-G1
- Zoro # G4145407
- UPC # 689466037111
- Country of Origin United States
- Category Ultrasonic Leak Detectors
Dimensions
Battery Size | D |
Manufacturer Warranty Length | 2 yr |
Display Size | 3.75 in |
Details
Item | Ultrasonic Leak Detector |
AC Frequency Response | 35 kHz to 45 kHz Range, Centered At 40.5 kHz |
Function | Quickly Pinpointe The Origin Of Ultrasonic Sound Produced By A Variety Of Sources Such As Refrigerent Leaks, Electrical Arcing, And Worn Bearing |
Includes | Carrying Case, Headphones, Rubber Extension Probe |
Product Type | Ultrasonic Leak Detector |
Standards | CE Certified |
Battery Voltage | 9V |
Number of Batteries Required | 2 |
Battery Chemistry | Alkaline |
Display Type | Analog |
Testing Functions | Gas Leakage, Vacuum Leakage |
Minimum Frequency Response | 37 kHz |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Minimum Locating Distance | 0.01 in |
Maximum Frequency Response | 43 kHz |
Digital Display Screen Type | LED Indicators |
Batteries Included | Yes |
Maximum Locating Distance | 12 in |
Calibration Certificate Type | Not Certified |
Description
Ultrasonic Leak Detector, Includes Carrying Case, Headphones, Rubber Extension Probe, Digital Display Screen Type LED Indicators, Product Type Ultrasonic Leak Detector, Display Size 3.75 in, Display Type Analog, Calibration Certificate Type Not Certified, Maximum Frequency Response 43 kHz, Maximum Locating Distance 12 in, Minimum Frequency Response 37 kHz, Minimum Locating Distance 0.01 in, Testing Functions Gas Leakage, Vacuum Leakage, Acoustic Image Frame Rate Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC (G17M0215F2VAC/30#)
- AMPROBE Tachometer, 10 to 99,999 rpm (TACH-10)
- ZORO SELECT Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFW4)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- INFICON Whisper Ultrasonic Leak Detector (711-203-G1)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, with Sound (VPE PRO-PLUS)
- REED INSTRUMENTS UT Leak Det, 2to40 kHz, No Display (R9100)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- AMPROBE Ultrasonic Leak Detector, with Receiver (ULD-410)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detect, Gooseneck, ProPlus (VPE-GN PRO-PLUS)
- AMPROBE Ultrasonic Leak Detector, w/ Transmitter (ULD-420)
- Inficon Ultrasonic Leak Detectors