Shop All Test Instrument Carrying Cases
Inficon
Storage Case, D-TEK Select
Mfr # 712-702-G1
Zoro # G5289995
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- For Use With D-TEK (R) Select Refrigerant Leak Detector
- Overall Height 3 1/2 in
- Overall Width 11 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inficon
- MFR # 712-702-G1
- Zoro # G5289995
- UPC # 689466037517
- Country of Origin United States
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 11 in |
Height x Width x Depth | 3 1/2 in x 11 in |
Details
Item | Storage Case |
Material | Synthetic |
For Use With | D-TEK (R) Select Refrigerant Leak Detector |
Color | Black |
Features | Case for D-TEK Select INFICON |
Case Type | Soft Carrying Cases |
Description
Storage Case, Material Plastic, For Use With D-TEK (R) Select Refrigerant Leak Detector, Color Black, Features Case for D-TEK Select INFICON, Overall Height 3 1/2 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Sanitary Transducer, Range 0 to 100psi (KS7S2042F2100#)
- REED INSTRUMENTS Cone Adapter for K4010 and R7150 Tachometers (CONE)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P1S567)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (18C811)
- REED INSTRUMENTS Soft Carrying Case (R9950)
- TEST PRODUCTS INTL Nylon Zippered Carrying Case -Large With Clear Vinyl Top (A901CP)
- FLUKE Soft Carrying Case, 9-1/2x8x14, ylw/Black (Fluke-C345)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.9x12.8In (4WPJ1)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.0x4.0x10.0In (4WPH6)
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- Inficon Test Instrument Carrying Cases