Shop All Replacement Sensors
Inficon
Replacement Sensor, D-TEK Select
Mfr # 712-701-G1
Zoro # G4560403
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Refrigerant
- For Use With Refrigerant Leak Detector, D-TEK Select
- Industry Type Healthcare
- Gas Detected Refrigerants
- Compatible Detector Model/Series D-TEK Select
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inficon
- MFR # 712-701-G1
- Zoro # G4560403
- UPC # 689466036961
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | Refrigerant |
Item | Replacement Sensor |
For Use With | Refrigerant Leak Detector, D-TEK Select |
Industry Type | Healthcare |
Gas Detected | Refrigerants |
Compatible Detector Model/Series | D-TEK Select |
Compatible Detector Manufacturer Part Number | Refrigerant Leak Detector, D-TEK Select |
Description
Replacement Sensor, Gas Detected Refrigerants, Compatible Detector Model/Series D-TEK Select, Compatible Detector Manufacturer Part Number Refrigerant Leak Detector, D-TEK Select
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-118)
- BRADY Pipe Marker, Steam, Yellow, 41513 (41513)
- KENT SAFETY Life Vest, Law Enforcement, Black, M/L (151600-700-040-23)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (5AW69)
- INFICON Flammable Refrigerant Sensor, 0.2 oz/yr (724-701-G3)
- INFICON CO2 Sensor, 0.07 oz/yr R-744, Level 4 (724-701-G2)
- ILC Replacement for Maxtec Max-250+ (r125p02-011) Oxygen Sensors (MAX-250+ (R125P02-011) OXYGEN SENSORS MAXTEC)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- GFG Sensor, 0.5 ppm, G460 Instruments (1460704)
- ILC Replacement for Analytical Industries Psr-11-915-2i Oxygen Sensors (PSR-11-915-2I OXYGEN SENSORS ANALYTICAL INDUSTRIE)
- BACHARACH 24-0788 Oxygen Sensor For Pca, (24-0788)
- Inficon Replacement Sensors