Shop All Refrigerant Leak Detectors
Inficon
Refrigerant Leak Detector
Mfr # 717-202-G1
Zoro # G2511004
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heated Diode Sensor with Mechanical Pump
- For Use With CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants
- Voltage 120V
- Includes 120V Adapter, 12V Car Adapter, 2 Year Replacement Warranty, Hard Plastic Carrying Case, Heated Diode Sensor, NiMH Batteries, Spare Filters
- Sensitivity Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inficon
- MFR # 717-202-G1
- Zoro # G2511004
- UPC # 689466037173
- Country of Origin United States
- Category Refrigerant Leak Detectors
Details
Item | Refrigerant Leak Detector |
Type | Heated Diode Sensor with Mechanical Pump |
For Use With | CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants |
Voltage | 120V |
Includes | 120V Adapter, 12V Car Adapter, 2 Year Replacement Warranty, Hard Plastic Carrying Case, Heated Diode Sensor, NiMH Batteries, Spare Filters |
Sensitivity Level | 2 |
Typical Application | Refrigerant Leak Detection |
Sensitivity per Year | 0.15 oz/yr CFCs, HCFCs, HFCs and HFOs |
Description
Refrigerant Leak Detector, Heated Diode Sensor with Mechanical Pump, 2 Sensitivity Level, 0.15 oz/yr CFCs, HCFCs, HFCs and HFOs, For Use With CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants, Voltage 120V, Includes 120V Adapter, 12V Car Adapter, 2 Year Replacement Warranty, Hard Plastic Carrying Case, Heated Diode Sensor, NiMH Batteries, Spare Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 200 lb., 4 Digit LCD (FGE-200XY)
- TEST PRODUCTS INTL High Voltage Probe, 40KV DC, Peak AC (HV40C)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01080M)
- INFICON Refrigerant Leak Detector, 120V (721-202-G1)
- INFICON Refrigerant Leak Detector (705-202-G1)
- INFICON Inficon TEK-Mate® Refrigerant Leak Detector 705-202-G1, Detects R22, R410A, R134A (705-202-G1)
- YELLOW JACKET Refrigerant Leak Detector (69320)
- REED INSTRUMENTS Refrigerant Leak Detector, Low/High Sensitivity (R134a R410a R22a) (C-380)
- WESTERN ENTERPRISES Western Enterprises 312-LT-200 We Lt-200 Leak-Test - Gal (312-LT-200)
- UEI TEST INSTRUMENTS NIST Certified Refrigerant Leak Detector w/ Solid Electrolyte Sensor (RLD15B-N)
- Inficon Refrigerant Leak Detectors