Shop All Refrigerant Leak Detectors
Inficon
Refrigerant Leak Detector, 120V
Mfr # 721-202-G1
Zoro # G602016055
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Refrigerant
- For Use With All CFC, HFCF, HFC, HFO Refrigerants, R22, R32, R134a, R404a, R407c, R410a, R422b, R448a, R449a, R452a, R452b, R507 (AZ50), R1234yf, Ammonia, SF6, and More
- Voltage 120V, Lithium Ion Battery, Micro USB Charger
- Sensitivity per Year 0.04 oz/yr R-134a
- Function Refrigerant Leak Detection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inficon
- MFR # 721-202-G1
- Zoro # G602016055
- UPC # 810044830316
- Country of Origin United States
- Category Refrigerant Leak Detectors
Details
Item | Refrigerant Leak Detector |
Type | Refrigerant |
For Use With | All CFC, HFCF, HFC, HFO Refrigerants, R22, R32, R134a, R404a, R407c, R410a, R422b, R448a, R449a, R452a, R452b, R507 (AZ50), R1234yf, Ammonia, SF6, and More |
Voltage | 120V, Lithium Ion Battery, Micro USB Charger |
Sensitivity per Year | 0.04 oz/yr R-134a |
Function | Refrigerant Leak Detection |
Application | Refrigerant Leak Detection Detects R22, R32, R134A, R404A, R407C, R410A, R422B, R448A, R449A, R452A, R452B, R507 (AZ50), R1234Yf |
Sensitivity Level | 4 |
Typical Application | Refrigerant Leak Detection |
Features | 2 yr Warranty, Battery Operated |
Design | Ergonomic |
Compatible With | All CFC, HFCF, HFC, HFO Refrigerants, R22, R32, R134a, R404a, R407c, R410a, R422b, R448a, R449a, R452a, R452b, R507 (AZ50), R1234yf, Ammonia, SF6, and More |
Description
Refrigerant Leak Detector, Refrigerant, 4 Sensitivity Level, 0.04 oz/yr R-134a, For Use With All CFC, HFCF, HFC, HFO Refrigerants, R22, R32, R134a, R404a, R407c, R410a, R422b, R448a, R449a, R452a, R452b, R507 (AZ50), R1234yf, Ammonia, SF6, and More, Voltage 120V, Lithium Ion Battery, Micro USB Charger
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR PanelPilot TFT, 3.5In, Touchscreen, 4-20mA (SGD 35-M420)
- GARDNER BENDER Analog Clamp Meter, 4 Func., 8 Range (GCM-500)
- FLIR Test Leads, Red/Black, 10A, 1000V, 41in. L (TA80)
- ZORO SELECT Siphon, 1000 psi, 1/4 In NPT, SS (5TUL5)
- INFICON Refrigerant Leak Detector (717-202-G1)
- INFICON Inficon TEK-Mate® Refrigerant Leak Detector 705-202-G1, Detects R22, R410A, R134A (705-202-G1)
- INFICON Refrigerant Leak Detector (705-202-G1)
- TRACER PRODUCTS Tracer Products TRALF500CS Leak Finder UV Lamp with 3 AAA Batteries & Fluorescence-Enhancing Glasses; Violet (TRALF500CS)
- LEAK-SEEKER Electronic Refrigerant Leak Detector (LS1)
- YELLOW JACKET Refrigerant Leak Detector (69320)
- JB INDUSTRIES Refrigerant Leak Detector, 6V, 0.05 oz/yr (LD-5000)
- Inficon Refrigerant Leak Detectors