Shop All Test Instrument Carrying Cases
Inficon
Gas-Mate Storage Case
Mfr # 706-701-G1
Zoro # G5290126
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic
- Color Black
- Case Type Soft Carrying Cases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inficon
- MFR # 706-701-G1
- Zoro # G5290126
- UPC # 689466037081
- Country of Origin United States
- Category Test Instrument Carrying Cases
Details
Item | Gas-Mate Storage Case |
Material | Synthetic |
Color | Black |
Case Type | Soft Carrying Cases |
Description
Gas-Mate Storage Case, Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0-100 psi, 1/4"LM, 316SS (PRO-301L-404E)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 6.6ft Long, 2.4" LCD Monitor, Flexible (VQ R3920)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS3E-CS)
- BOTRON CO ESD Tech Operator Roll 40ftx2ftx0.25in (B55240)
- BENCHMARK SCIENTIFIC Rubber Sleeve, Black, 0.5to2.0ml, 1.5/2.0ml (C1005-AC2)
- FLUKE Hard Carrying Case, 11 In. D, 5 In H, Black (Fluke-CXT80)
- EXTECH Carrying Case, 7-7/8x5-5/16x1-5/8, Black (409996)
- UEI TEST INSTRUMENTS Carrying Case, 14 In H, 3-1/2 In D, Red (AC509)
- FLUKE Leather Tester Case, Size, 4" x 8" x 5" (C520A)
- TEST PRODUCTS INTL Nylon Pouch - Small - Black (A927)
- FLIR Magnetic Hanging Strap, Black, Adjustable (TA50)
- Inficon Test Instrument Carrying Cases