Shop All Combustion Analyzers
Inficon
Combustion Analyzer, 23to113F, 25% v/vO2
Mfr # 502-203-G1
Zoro # G710437162
product price: $1,464.99
/ea
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type B100, Bagasse, Bio-fuel 5%, Butane, Coal, Diesel, Fuel Oil #2, Fuel Oil #4, Fuel Oil #6, L.P.G., Natural Gas, Propane, Wood
- Combustion Efficiency 0.0 to 120.0%
- Oxygen Concentration 0 to 25%
- Carbon Dioxide Concentration 0 to 99.9%
- Battery Type Lithium-Ion Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inficon
- MFR # 502-203-G1
- Zoro # G710437162
- UPC # 810044831573
- Country of Origin Italy
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Combustion Analyzer, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 25 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B100, Bagasse, Bio Fuel 5 Percent, Butane, Coal, Diesel, Fuel Oil #2, Fuel Oil #4, Fuel Oil #6, LPG, Natural Gas, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 850 Percent
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Static Control Kit, 18 x 22 In Mat (4ECW4)
- LDI INDUSTRIES Adapter, Pipe, Sight Glass: Borosilicate (G607-05-A-1-2)
- POMONA ELECTRONICS Test Lead, 60 In. L, Red, 1000VAC (4911A-60-2)
- ECLIPSE ESD Wrist Strap, Adjustable, 10 ft L, Green (900-002)
- TESTO Testo 300 – Residential / Commercial Combustion Analyzer kit (0564 3002 83)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163-N)
- BACHARACH Combustion Analyzer Kit, LCD (2410-1112)
- BACHARACH Combustion Analyzer Kit (0024-8517)
- UEI TEST INSTRUMENTS AC ADAPTER FOR G7100 (AACA4)
- TESTO Testo 300 – Residential / Commercial Combustion Analyzer kit (0564 3002 82)
- BACHARACH Combustion Analyzer Kit, LCD (2411-1112)
- Inficon Combustion Analyzers