Shop All Combustion Analyzers
Inficon
Combustion Analyzer, 23to113F, 25% v/vO2
Mfr # 502-202-G1
Zoro # G210437174
product price: $1,056.99
/ea
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type B100, Bagasse, Bio-fuel 5%, Butane, Coal, Diesel, Fuel Oil #2, Fuel Oil #4, Fuel Oil #6, L.P.G., Natural Gas, Propane, Wood
- Combustion Efficiency 0.0 to 120.0%
- Oxygen Concentration 0 to 25%
- Carbon Dioxide Concentration 0 to 99.9%
- Excess Air 0 to 850%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inficon
- MFR # 502-202-G1
- Zoro # G210437174
- UPC # 810044831559
- Country of Origin Italy
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Combustion Analyzer, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 25 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B100, Bagasse, Bio Fuel 5 Percent, Butane, Coal, Diesel, Fuel Oil #2, Fuel Oil #4, Fuel Oil #6, LPG, Natural Gas, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 850 Percent
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M-Spector™ 4' Inspection Camera (2319-20)
- IDEAL Ground Clamp Tester (61-920)
- DWYER INSTRUMENTS Sight Flow Indicator, 550 Sight Window 112 Npt (SFI-550-1-1/2)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-07-V)
- TESTO Testo 300 LL, Commercial Combustion Analyzer kit (0564 3004 93)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALYZER KIT W/PRINTER & CASE (C161KIT)
- BACHARACH Oxygen Sensor, For Use With INSIGHT Plus (0024-1591)
- UEI RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER KIT W/PRINTER (C165+KIT)
- TEST PRODUCTS INTERNATIONAL Combustion Gas Analyzer with Bluetooth (DC710C1)
- UEI TEST INSTRUMENTS Water Trap Drain Plug, PK10 (CM11667/2PACK)
- Inficon Combustion Analyzers