Shop All Refrigerant Leak Detectors
This Product is Discontinued
Inficon
CO2 Refrigerant Leak Detector (Discontinued)
Mfr # 716-202-G1
Zoro # G0441271
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type CO2 Refrigerant, Infrared Absorption
- For Use With CO2 Refrigerant
- Voltage 120V
- Includes 120V Adapter, 12V Car Adapter, 2 Year Replacement Warranty, Hard Plastic Carrying Case, Infrared Cell, NiMH Batteries, Spare Filters
- Sensitivity Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inficon
- MFR # 716-202-G1
- Zoro # G0441271
- UPC # 689466037166
- Country of Origin United States
- Category Refrigerant Leak Detectors
Details
Item | Leak Detector |
Type | CO2 Refrigerant, Infrared Absorption |
For Use With | CO2 Refrigerant |
Voltage | 120V |
Includes | 120V Adapter, 12V Car Adapter, 2 Year Replacement Warranty, Hard Plastic Carrying Case, Infrared Cell, NiMH Batteries, Spare Filters |
Sensitivity Level | 2 |
Typical Application | CO2 Refrigerant Leak Detection |
Sensitivity per Year | 5 g/yr |
Description
Leak Detector, CO2 Refrigerant, Infrared Absorption, 2 Sensitivity Level, 5 g/yr, For Use With CO2 Refrigerant, Voltage 120V, Includes 120V Adapter, 12V Car Adapter, 2 Year Replacement Warranty, Hard Plastic Carrying Case, Infrared Cell, NiMH Batteries, Spare Filters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.