Shop All Ropes
This Product is Discontinued
Inferno
Climbing Rope, 700 lb Work Load, 200 ft. L (Discontinued)
Mfr # AG24SP118-200BGG
Zoro # G6759498
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Polyester
- Rope Strand Count 24
- Rope Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 200 ft |
Rope Diameter | 7/16 in |
Diameter | 15/32 in |
Overall Length | 200 ft |
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 6,700 lbf, Working Load Limit 600 lb, Rope Construction Double Braid, Diameter 15/32 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 1.7 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 24, Core Type Braided Core, Core Strand Count 16, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.