Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Zinc, 0-100PPM, PK50
Mfr # 480026
Zoro # G3990506
product price: $15.99
/pk 50, $0.32/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Zinc
- Range 0/2/5/10/20/40/100 ppm
- Number of Tests 50
- Type Waterworks
- Detects For Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 480026
- Zoro # G3990506
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Zinc |
Range | 0/2/5/10/20/40/100 ppm |
Item | Test Strips |
Number of Tests | 50 |
Type | Waterworks |
Detects For | Zinc |
Minimum Alkalinity Measurement | 4 pH |
Minimum Measurement One | 0 ppm |
Maximum Alkalinity Measurement | 5.5 pH |
Test Detects For | Zinc |
Parameter Measurements Included | 0 to 100 ppm Zinc |
Test Form | Strip |
Testing Parameter One | Zinc |
Test Type | Test Strips |
Maximum Measurement One | 100 ppm |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Zinc, Parameter Measurements Included 0 to 100 ppm Zinc, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Zinc, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Persulfate PP Reagent for Cr 100 ct (537300)
- LABCHEM CHEMICAL NACL 0.9 PERCENT W/V 10L (LC234606)
- LAB SAFETY SUPPLY Bottle Wide Mouth 500 Ml Pp, Pk12 (9F491)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD070)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 1-120ppm, PK50 (480022)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-6ppm, PK30 (481126)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12ppm, PK50 (481104)
- INDUSTRIAL TEST SYSTEMS Test Strip, Total Hardness, 0-1000ppm, PK30 (481108)
- INDUSTRIAL TEST SYSTEMS Test Strips, Colorimeter, 0-6ppm (481648)
- INDUSTRIAL TEST SYSTEMS Test Strips, Phosphate (481349)
- RICCA CHEMICAL pH Test Strips, 0 to 14 pH, PK100 (R8880000-Each)
- Industrial Test Systems Chemical Test Strips