Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Total Chlorine, 0-80ppm, PK50
Mfr # 480033
Zoro # G3976743
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Total chlorine
- Range 0/5/10/20/30/40/60/80 ppm
- Detects For Total Chlorine
- Type Sensafe
- Number of Tests 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Test Systems
- MFR # 480033
- Zoro # G3976743
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Total chlorine |
Range | 0/5/10/20/30/40/60/80 ppm |
Item | Test Strips |
Detects For | Total Chlorine |
Type | Sensafe |
Number of Tests | 50 |
Test Type | Test Strips |
Parameter Measurements Included | 0 to 80 ppm Total Chlorine |
Test Detects For | Total Chlorine |
Testing Parameter One | Total Chlorine |
Minimum Measurement One | 0 ppm |
Maximum Measurement One | 80 ppm |
Test Form | Strip |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Total Chlorine, Parameter Measurements Included 0 to 80 ppm Total Chlorine, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Total Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- DESIGN TECHNOLOGY Ultrasonic Cleaner, 1.5 Gallon (DSA150-SK2)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- INDUSTRIAL TEST SYSTEMS Test Strips, Zinc, 0-100PPM, PK50 (480026)
- INDUSTRIAL TEST SYSTEMS Test Strips, Colorimeter, 0-6ppm (481648)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Hardness, 0-425ppm, PK50 (480008)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-5ppm, PK50 (480018)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- CYTIVA WHATMAN PH Indicator Strip, pH, Standard (2600-102A)
- Industrial Test Systems Chemical Test Strips