Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Total Chlorine, 0-10ppm, PK50
Mfr # 480010
Zoro # G3996133
product price: $20.39
/pk 50, $0.41/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Total chlorine
- Range 0.0/0.05/0.075/0.1/0.125/0.15/0.175/0.2/0.3/0.5/0.8/4.0/10.0 ppm
- Number of Tests 50
- Detects For Total Chlorine
- Type Sensafe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 480010
- Zoro # G3996133
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Total chlorine |
Range | 0.0/0.05/0.075/0.1/0.125/0.15/0.175/0.2/0.3/0.5/0.8/4.0/10.0 ppm |
Number of Tests | 50 |
Detects For | Total Chlorine |
Type | Sensafe |
Item | Test Strips |
Test Form | Strip |
Test Detects For | Total Chlorine |
Maximum Measurement One | 1 ppm, 10 ppm |
Parameter Measurements Included | 0 to 10 ppm Total Chlorine |
Minimum Measurement One | 0 ppm |
Test Type | Test Strips |
Testing Parameter One | Total Chlorine |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Total Chlorine, Parameter Measurements Included 0 to 10 ppm Total Chlorine, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Total Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton Replacement Temperature Probe (35613-13)
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. (7572-90)
- CORNING PYREX 1 mL Disposable Serological, PK 250 (7078-1CN)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead, 0 to 15 ppb, PK2 (487997)
- INDUSTRIAL TEST SYSTEMS Metals Check Test Strips (480309)
- INDUSTRIAL TEST SYSTEMS Test Strip, Total Hardness, 0-1000ppm, PK30 (481108)
- INDUSTRIAL TEST SYSTEMS Test Strips, Phosphate (481349)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 1-120ppm, PK50 (480022)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- ALLPOINTS Strip, Oil Test, 40/Vial (851350)
- Industrial Test Systems Chemical Test Strips