Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Silver, 50-1000ppb
Mfr # 480045
Zoro # G4033547
original price:
$24.20
14% off
new price: $20.65
/pk 50, $0.41/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Silver
- Range 50/100/250/500/1000 ppb
- Detects For Silver
- Type Sensafe
- Number of Tests 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 480045
- Zoro # G4033547
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Silver |
Range | 50/100/250/500/1000 ppb |
Detects For | Silver |
Item | Test Strips |
Type | Sensafe |
Number of Tests | 50 |
Test Form | Strip |
Test Type | Test Strips |
Minimum Measurement One | 50 ppb |
Testing Parameter One | Silver |
Maximum Measurement One | 1,000 ppb |
Test Detects For | Silver |
Parameter Measurements Included | 50 to 1,000 ppb Silver |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Silver, Parameter Measurements Included 50 to 1,000 ppb Silver, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Silver, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- PIPELINE PACKAGING Flat Top HDPE Bottle, 128 oz. (04-05-029-00036)
- REED INSTRUMENTS Heat Stress Monitor, LCD, 6 AA Battery (R6250SD)
- AIR-TITE Syringe, Bulk, 20mL Luer Lock, PK50 (MLB20)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-80ppm, PK50 (480033)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Free Clear Reagent (486637)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-4ppm, PK50 (481015)
- INDUSTRIAL TEST SYSTEMS Test Strips, Hydrogen Sulfide, 0-2ppm, PK30 (481167)
- INDUSTRIAL TEST SYSTEMS Test Strips, Manganese, 0.2-2ppm, PK24 (481020)
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Bromthymol Blue, 6.0-7.4 (TK9937-Z)
- Industrial Test Systems Chemical Test Strips