Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Phosphate
Mfr # 481349
Zoro # G5157634
product price: $16.79
/pk 100, $0.17/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Phosphate
- Range 0/200/400/600/1000/2500 ppb
- Detects For Phosphate
- Type Pool Check
- Number of Tests 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 481349
- Zoro # G5157634
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Phosphate |
Range | 0/200/400/600/1000/2500 ppb |
Detects For | Phosphate |
Type | Pool Check |
Number of Tests | 100 |
Item | Test Strips |
Maximum Measurement One | 4,000 ppb |
Test Type | Phosphate Test |
Test Detects For | Phosphate |
Test Form | Strip |
Minimum Measurement One | 0 ppb |
Testing Parameter One | Phosphate |
Parameter Measurements Included | 0 to 4,000 ppb Phosphate |
Description
Test Strips, Test Form Strip, Test Type Phosphate Test, Testing Parameter One Phosphate, Parameter Measurements Included 0 to 4,000 ppb Phosphate, Number of Tests 100, pH Resolution Not Applicable, Test Detects For Phosphate, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 33-3/4" H, 19" W (ABT-RFC-3M)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 150mL, PK12 (5YGZ1)
- UNITED SCIENTIFIC Color Mixing Apparatus (CMA001)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-4ppm, PK50 (481015)
- INDUSTRIAL TEST SYSTEMS Test Strip, Chlorine Sanitizer Check, PK30 (481130)
- INDUSTRIAL TEST SYSTEMS Test Strips, Manganese, 0.2-2ppm, PK24 (481020)
- INDUSTRIAL TEST SYSTEMS Test Strips, Silver, 50-1000ppb (480045)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK30 (481110)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine, 0-5ppm, PK30 (480655)
- HYDRION pH Test Paper, 15 ft L, 6 to 8 pH, PK10 (345)
- Industrial Test Systems Chemical Test Strips