Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, pH, 2-12ppm, PK50
Mfr # 481104
Zoro # G4058232
product price: $11.29
/pk 50, $0.23/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 2 to 12 ppm
- Number of Tests 50
- Detects For pH
- Type Waterworks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 481104
- Zoro # G4058232
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | pH |
Range | 2 to 12 ppm |
Number of Tests | 50 |
Item | Test Strips |
Detects For | pH |
Type | Waterworks |
pH Resolution | 1.0 pH |
Test Form | Strip |
Test Detects For | pH |
Parameter Measurements Included | 2 to 12 pH |
Testing Parameter One | pH |
Maximum Alkalinity Measurement | 12 pH |
Test Type | Test Strips |
Minimum Alkalinity Measurement | 2 pH |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One pH, Parameter Measurements Included 2 to 12 pH, Number of Tests 50, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLIPORE SIGMA Ph Indicator Strips 0-14 (1095350001)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- STORAGE BATTERY SYSTEMS Red Digital Hydrometer, 41 to 104 deg.F (SBS-2003)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Acid Reagent (486624)
- INDUSTRIAL TEST SYSTEMS Water Quality Test Kit, 15-Param, 25Test (487986)
- INDUSTRIAL TEST SYSTEMS Test Strips, Zinc, 0-100PPM, PK50 (480026)
- INDUSTRIAL TEST SYSTEMS Test Strips, Phosphate (481349)
- LAMOTTE Test Strip, 0 to 1000 ppm Range, 50 Tests (3000HR)
- Industrial Test Systems Chemical Test Strips