Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, pH, 2-12, PK30
Mfr # 480104
Zoro # G4156966
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 2 to 12 ppm
- Detects For pH
- Type Waterworks
- Number of Tests 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Test Systems
- MFR # 480104
- Zoro # G4156966
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | pH |
Range | 2 to 12 ppm |
Detects For | pH |
Type | Waterworks |
Number of Tests | 30 |
Item | Test Strips |
pH Resolution | 1.0 pH |
Minimum Alkalinity Measurement | 2 pH |
Testing Parameter One | pH |
Test Detects For | pH |
Test Form | Strip |
Maximum Alkalinity Measurement | 12 pH |
Parameter Measurements Included | 2 to 12 pH |
Test Type | Test Strips |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One pH, Parameter Measurements Included 2 to 12 pH, Number of Tests 30, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- EXTECH Dissolved Oxygen Meter (DO600)
- DEL INDUSTRIES Del Industries 51002-002-107 0.125 x 0.25 in. Ozonator UO3-AMP Check Valve (51002-002-107)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- INDUSTRIAL TEST SYSTEMS Water Quality Test Kit, 15-Param, 25Test (487986)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead Solid, 0-400ppm, PK5 (480311)
- INDUSTRIAL TEST SYSTEMS Metals Check Test Strips (480309)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- INDUSTRIAL TEST SYSTEMS Test Strips, Groundwater Check, PK10 (481302)
- HYDRION Chlorine Test (Chlorstart)
- Industrial Test Systems Chemical Test Strips