Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Peroxide, 0-100ppm, PK50
Mfr # 480014
Zoro # G4189902
product price: $16.99
/pk 50, $0.34/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Peroxide
- Range Less Than 0.5/2.0/5.0/10/25/50/100 ppm
- Type Waterworks
- Number of Tests 50
- Detects For Peroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 480014
- Zoro # G4189902
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Peroxide |
Range | Less Than 0.5/2.0/5.0/10/25/50/100 ppm |
Type | Waterworks |
Number of Tests | 50 |
Item | Test Strips |
Detects For | Peroxide |
Test Form | Strip |
Minimum Measurement One | 0.5 ppm |
Test Type | Test Strips |
Testing Parameter One | Peroxide |
Test Detects For | Peroxide |
Maximum Measurement One | 100 ppm |
Parameter Measurements Included | 0.5 to 100 ppm Peroxide |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Peroxide, Parameter Measurements Included 0.5 to 100 ppm Peroxide, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Peroxide, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1001-047)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead, 0 to 15 ppb, PK2 (487997)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- INDUSTRIAL TEST SYSTEMS Test Strips, Ozone, 0 to 0.5ppm, PK50 (481234)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead Solid, 0-400ppm, PK5 (480311)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK50 (480010)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK30 (481110)
- INDUSTRIAL TEST SYSTEMS Test Strips, Phosphate (481349)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-80ppm, PK50 (480033)
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- Industrial Test Systems Chemical Test Strips