Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Ozone, 0 to 0.5ppm, PK50
Mfr # 481234
Zoro # G4119787
product price: $25.59
/pk 50, $0.51/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Ozone
- Range 0.0/0.05/0.1/0.2/0.3/0.4/Greater Than 0.5 ppm
- Number of Tests 50
- Type Sensafe
- Detects For Ozone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 481234
- Zoro # G4119787
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Ozone |
Range | 0.0/0.05/0.1/0.2/0.3/0.4/Greater Than 0.5 ppm |
Number of Tests | 50 |
Item | Test Strips |
Type | Sensafe |
Detects For | Ozone |
Maximum Measurement One | 0.5 ppm |
Parameter Measurements Included | 0 to 0.5 ppm Ozone |
Test Type | Test Strips |
Minimum Measurement One | 0 ppm |
Test Form | Strip |
Testing Parameter One | Ozone |
Test Detects For | Ozone |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Ozone, Parameter Measurements Included 0 to 0.5 ppm Ozone, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Ozone, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mortar and Pestle, 80 ml (PPM060)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 500Ml, PK 2 (SF149-500)
- RPI Citric Acid, ACS Grade, 1 KG (C34525-1000.0)
- HOPKINS Hand-E Grip Funnel, 10705 (RHG10705)
- INDUSTRIAL TEST SYSTEMS Test Powder Bacteria Check 1 Waterworks (481197)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead, 0 to 15 ppb, PK2 (487997)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-80ppm, PK50 (480033)
- INDUSTRIAL TEST SYSTEMS Test Strip, Chlorine Sanitizer Check, PK30 (481130)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- INDUSTRIAL TEST SYSTEMS Test Strips, Manganese, 0.2-2ppm, PK24 (481020)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Acid Reagent (486624)
- Industrial Test Systems Chemical Test Strips