Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Lead Solid, 0-400ppm, PK5
Mfr # 480311
Zoro # G3944631
original price:
$27.59
5% off
new price: $26.19
/pk 5, $5.24/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Lead Solid
- Range 0/100/200/300/400 ppm
- Number of Tests 5
- Type Sensafe
- Detects For Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 480311
- Zoro # G3944631
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Lead Solid |
Range | 0/100/200/300/400 ppm |
Number of Tests | 5 |
Type | Sensafe |
Item | Test Strips |
Detects For | Lead |
Testing Parameter One | Lead |
Test Detects For | Lead |
Parameter Measurements Included | 0 to 400 ppm Lead |
Test Form | Strip |
Maximum Measurement One | 400 ppm |
Test Type | Test Strips |
Minimum Measurement One | 0 ppm |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Lead, Parameter Measurements Included 0 to 400 ppm Lead, Number of Tests 5, pH Resolution Not Applicable, Test Detects For Lead, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Pharmed Pbt Tube - AY242053, 0.750 ID X 1.00 OD X 25 FT [Each] (TTYPHAR.750X1.000X25FT)
- HYDRION pH Test , 3 1/4 in L, 4 to 7 pH, PK600 (84070)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- INDUSTRIAL TEST SYSTEMS Leadquick Paint Test (487925-V)
- INDUSTRIAL TEST SYSTEMS Test Strips, Silver, 50-1000ppb (480045)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12, PK30 (480104)
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- INDUSTRIAL TEST SYSTEMS Test Strips, 5 Kit Waterworks, PK30 (480115)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Hardness, 0-425ppm, PK50 (480008)
- Industrial Test Systems Chemical Test Strips