Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Lead, 0 to 15 ppb, PK2
Mfr # 487997
Zoro # G3913944
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Lead
- Range 0 to 15 ppb
- Type Sensafe
- Detects For EPA Limit of 15 ppb Lead in Water
- Number of Tests 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Test Systems
- MFR # 487997
- Zoro # G3913944
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Lead |
Range | 0 to 15 ppb |
Type | Sensafe |
Detects For | EPA Limit of 15 ppb Lead in Water |
Item | Test Strips |
Number of Tests | 2 |
Test Type | Test Strips |
Parameter Measurements Included | 15 ppb Lead |
Testing Parameter One | Lead |
Maximum Measurement One | 15 ppb |
Test Detects For | Lead |
Test Form | Strip |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Lead, Parameter Measurements Included 15 ppb Lead, Number of Tests 2, pH Resolution Not Applicable, Test Detects For Lead, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- STERLITECH Nylon Membrane Filters, 5.0 Micron, 90mm, PK25 (NY509025)
- INDUSTRIAL TEST SYSTEMS Test Strips, Groundwater Check, PK10 (481302)
- INDUSTRIAL TEST SYSTEMS Test Strip, Chlorine Sanitizer Check, PK30 (481130)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-4ppm, PK50 (481015)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-5ppm, PK50 (480018)
- INDUSTRIAL TEST SYSTEMS Test Strips, Colorimeter, 0-6ppm (481647)
- CHEMTEQ DG Chlorine Dioxide Sterilization Strip-570 (570)
- Industrial Test Systems Chemical Test Strips