Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Hydrogen Sulfide, 0-2ppm, PK30
Mfr # 481167
Zoro # G4744826
product price: $18.75
/pk 30, $0.63/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Hydrogen Sulfide
- Range 0/0.3/0.5/1.0/2.0 ppm
- Detects For Hydrogen Sulfide (Foil Packs)
- Type Waterworks
- Number of Tests 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 481167
- Zoro # G4744826
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Hydrogen Sulfide |
Range | 0/0.3/0.5/1.0/2.0 ppm |
Item | Test Strips |
Detects For | Hydrogen Sulfide (Foil Packs) |
Type | Waterworks |
Number of Tests | 30 |
Testing Parameter One | Hydrogen Sulfide |
Test Form | Strip |
Test Detects For | Hydrogen Sulfide |
Minimum Measurement One | 0 ppm |
Parameter Measurements Included | 0 to 2 ppm Hydrogen Sulfide |
Test Type | Test Strips |
Maximum Measurement One | 2 ppm |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Hydrogen Sulfide, Parameter Measurements Included 0 to 2 ppm Hydrogen Sulfide, Number of Tests 30, pH Resolution Not Applicable, Test Detects For Hydrogen Sulfide, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Phosphate HR Tablets (511980BT)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- BUNTING Magnetic Pull Test Kit with Manual Scale Kit (PTK-2000)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0500)
- INDUSTRIAL TEST SYSTEMS Test Strips, 5-In-1 City Water Check, PK50 (480015)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Total Clear DPD4 Reagent (486670)
- INDUSTRIAL TEST SYSTEMS Test Strips, Groundwater Check, PK10 (481302)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK50 (480009)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH/Total Alkalinity, PK50 (480005)
- INDUSTRIAL TEST SYSTEMS Test Strips, Manganese, 0.2-2ppm, PK24 (481020)
- Industrial Test Systems Chemical Test Strips