Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Free Chlorine, 0 to 6.0ppm
Mfr # 481026
Zoro # G4129605
original price:
$23.99
5% off
new price: $22.79
/pk 50, $0.46/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Free Chlorine
- Range 0/0.05/0.1/0.2/0.4/0.6/0.8/1.2/1.5/2/2.6/4/Greater Than 6 ppm
- Detects For EPA Free Chlorine
- Type Sensafe
- Number of Tests 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 481026
- Zoro # G4129605
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Free Chlorine |
Range | 0/0.05/0.1/0.2/0.4/0.6/0.8/1.2/1.5/2/2.6/4/Greater Than 6 ppm |
Item | Test Strips |
Detects For | EPA Free Chlorine |
Type | Sensafe |
Number of Tests | 50 |
Test Form | Strip |
Test Type | Test Strips |
Test Detects For | EPA Free Chlorine |
Maximum Measurement One | 6 ppm |
Parameter Measurements Included | 0 to 6 ppm EPA Free Chlorine |
Testing Parameter One | Free Chlorine |
Minimum Measurement One | 0 ppm |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, Parameter Measurements Included 0 to 6 ppm EPA Free Chlorine, Number of Tests 50, pH Resolution Not Applicable, Test Detects For EPA Free Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Dipper, HDPE/PE, 1 Piece 6 ft. Handle, 1 (F36785-0016)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- CORNING PYREX Square Glass Media Storage Bottles (1396-250)
- SP SCIENCEWARE Magnetic Stirring Bars, PK6 (F37161-0000)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine, 0-5ppm, PK30 (480655)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK30 (481110)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12, PK30 (480104)
- INDUSTRIAL TEST SYSTEMS Test Strip, Chlorine Sanitizer Check, PK30 (481130)
- INDUSTRIAL TEST SYSTEMS Test Strips, Zinc, 0-100PPM, PK50 (480026)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- Industrial Test Systems Chemical Test Strips