Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Free Chlorine, 0-750ppm, PK50
Mfr # 480024
Zoro # G3920637
product price: $20.49
/pk 50, $0.41/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Free Chlorine
- Range 0/25/50/100/200/300/400/500/750 ppm
- Type Waterworks
- Number of Tests 50
- Detects For Free Chlorine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 480024
- Zoro # G3920637
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Free Chlorine |
Range | 0/25/50/100/200/300/400/500/750 ppm |
Type | Waterworks |
Number of Tests | 50 |
Item | Test Strips |
Detects For | Free Chlorine |
Test Detects For | Free Chlorine |
Minimum Measurement One | 0 ppm |
Testing Parameter One | Free Chlorine |
Parameter Measurements Included | 0 to 750 ppm Free Chlorine |
Test Form | Strip |
Test Type | Test Strips |
Maximum Measurement One | 750 ppm |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, Parameter Measurements Included 0 to 750 ppm Free Chlorine, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Free Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfite T K, 2 Or 10ppm As Na2SO3/25mL (TK3502-Z)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- LAMOTTE Water Test Ed Kit, pH, Dis O2, Nitrate, etc (5848)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12ppm, PK50 (481104)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-300ppm, PK50 (480064)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Hardness, 0-425ppm, PK50 (480008)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-80ppm, PK50 (480033)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0 to 6.0ppm (481026)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine (480124)
- SPARTAN CHEMICAL CO. HR Quat Check QC 100 Test Strips (994900)
- Industrial Test Systems Chemical Test Strips