Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Free Chlorine, 0-25ppm, PK50
Mfr # 480602
Zoro # G4714787
original price:
$22.10
7% off
new price: $20.45
/pk 50, $0.41/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Sensafe Free Chlorine
- Range 0.0/0.05/0.1/0.2/0.4/0.8/1.0/1.2/1.6/2.0/3.0/4.0/5.0/6/7/8/9/11/15/20/25 ppm
- Number of Tests 50
- Detects For Free Chlorine
- Type Sensafe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 480602
- Zoro # G4714787
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Sensafe Free Chlorine |
Range | 0.0/0.05/0.1/0.2/0.4/0.8/1.0/1.2/1.6/2.0/3.0/4.0/5.0/6/7/8/9/11/15/20/25 ppm |
Item | Test Strips |
Number of Tests | 50 |
Detects For | Free Chlorine |
Type | Sensafe |
Testing Parameter One | Free Chlorine |
Parameter Measurements Included | 0 to 1.6 ppm Free Chlorine Method C, 0 to 25 ppm Free Chlorine Method A, 0 to 7 ppm Free Chlorine Method B |
Test Detects For | Free Chlorine |
Test Type | Test Strips |
Parameter Three Measurements Included | 0.0 to 1.6 ppm Chlorine Method C |
Test Form | Strip |
Minimum Measurement One | 0 ppm |
Maximum Measurement One | 25 ppm |
Parameter Two Measurements Included | 0 to 7 ppm Chlorine Method B |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, Parameter Measurements Included 0 to 1.6 ppm Free Chlorine Method C, 0 to 25 ppm Free Chlorine Method A, 0 to 7 ppm Free Chlorine Method B, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Free Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included 0.0 to 1.6 ppm Chlorine Method C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- EXTECH Do Membrane Kit (DO603)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- INDUSTRIAL TEST SYSTEMS Test Strips, Hydrogen Sulfide, 0-2ppm, PK30 (481167)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- INDUSTRIAL TEST SYSTEMS Test Strips, Colorimeter, 0-6ppm (481648)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Free Clear Reagent (486637)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine (480124)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-15/16in.L, PK200 (2627-990)
- Industrial Test Systems Chemical Test Strips