Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Colorimeter, 0-6ppm
Mfr # 481647
Zoro # G4731535
product price: $10.19
/pk 50, $0.20/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Bromine, Chlorine Dioxide, Free Chlorine, Iodine, Permanganate
- Range 0 to 6 ppm
- Detects For DPD-1 Reagent
- Number of Tests 50
- Type Exact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 481647
- Zoro # G4731535
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Bromine, Chlorine Dioxide, Free Chlorine, Iodine, Permanganate |
Range | 0 to 6 ppm |
Item | Test Strips |
Detects For | DPD-1 Reagent |
Number of Tests | 50 |
Type | Exact |
Maximum Measurement One | 6 ppm |
Minimum Measurement One | 0 ppm |
Test Form | Strip |
Test Type | Test Strips |
Testing Parameter One | Free Chlorine |
Parameter Measurements Included | 0 to 6 ppm DPD-1 Reagent |
Test Detects For | DPD-1 Reagent |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, Parameter Measurements Included 0 to 6 ppm DPD-1 Reagent, Number of Tests 50, pH Resolution Not Applicable, Test Detects For DPD-1 Reagent, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton EcoTestr pH 2+ Pocket pH Meter (35423-01)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTE3)
- INDUSTRIAL TEST SYSTEMS Test Strips, Zinc, 0-100PPM, PK50 (480026)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Copper Reagent (486632)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- INDUSTRIAL TEST SYSTEMS Test Strips, Colorimeter, 0-6ppm (481648)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Free Clear Reagent (486637)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0 to 6.0ppm (481026)
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- Industrial Test Systems Chemical Test Strips