Shop All Chemical Test Strips
Industrial Test Systems
Test Strip, Total Hardness, 0-1000ppm, PK30
Mfr # 481108
Zoro # G4712811
product price: $12.65
/pk 30, $0.42/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Total Hardness
- Range 0/40/80/120/180/250/425/1000 ppm
- Type Waterworks
- Number of Tests 30
- Detects For Toal Hardness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 481108
- Zoro # G4712811
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Total Hardness |
Range | 0/40/80/120/180/250/425/1000 ppm |
Item | Test Strips |
Type | Waterworks |
Number of Tests | 30 |
Detects For | Toal Hardness |
Test Detects For | Total Hardness |
Testing Parameter One | Total Hardness |
Test Form | Strip |
Test Type | Test Strips |
Maximum Measurement One | 1,000 ppm |
Parameter Measurements Included | 0 to 1,000 ppm Total Hardness |
Minimum Measurement One | 0 ppm |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Total Hardness, Parameter Measurements Included 0 to 1,000 ppm Total Hardness, Number of Tests 30, pH Resolution Not Applicable, Test Detects For Total Hardness, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD LF30, PES 47mm Filtration Apparatus, 300mL funnel, 1200mL waste bottle (197010-30)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK65 (1-004)
- ADAM EQUIPMENT Adam Equipment HCB 1202aM Highland® NTEP Approved Portable Precision Balance, 1200 g x 0.01 g (HCB1202aM)
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- INDUSTRIAL TEST SYSTEMS Test Strips, Zinc, 0-100PPM, PK50 (480026)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Copper Reagent (486632)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-4ppm, PK50 (481015)
- INDUSTRIAL TEST SYSTEMS Metals Check Test Strips (480309)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine (480124)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0 to 6.0ppm (481026)
- Industrial Test Systems Chemical Test Strips