Shop All Reagents and Refills
Industrial Test Systems
Test Strip, Micro 7 Plus Iron Reagent
Mfr # 486631
Zoro # G3949416
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Micro 7 Plus Iron Reagent
- Range 0.03 to 3.8 ppm
- Number of Tests 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 486631
- Zoro # G3949416
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Test Strip |
Type | Micro 7 Plus Iron Reagent |
Range | 0.03 to 3.8 ppm |
Number of Tests | 50 |
Description
Test Strip, Micro 7 Plus Iron Reagent, Range 0.03 to 3.8 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- LAB SAFETY SUPPLY Buffer Solution, pH, 12.45, 4 L (GR125620-L03)
- OAKTON DO SOLUTION ELECTROLYTE OAKTON 50 (WD-35640-71)
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- INDUSTRIAL TEST SYSTEMS Test Strip, Micro 7 W Total Clear Reagent (486638)
- INDUSTRIAL TEST SYSTEMS Photometer Kit, Water Test, 25 Tests (486691-K)
- AQUAPHOENIX SCIENTIFIC Ortho-tolidine Reagent, 60 mL (OT1510-B)
- SPECTRUM Bromothymol Blue, Reagent, ACS, 5g (BR154-5GM)
- LOVIBOND Potassium T Tablets (515670)
- RPI Myricetin, 10 MG (M95100-0.010)
- RPI PMSF, 1 G (P20270-1.0)
- Industrial Test Systems Water Quality Testing