Shop All Chemical Test Strips
Industrial Test Systems
Test Strip, Chlorine Sanitizer Check, PK30
Mfr # 481130
Zoro # G3962217
product price: $9.65
/pk 30, $0.32/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Chlorine Sanitizer
- Range 0/1.0/3.0/5.0/10/12/15/20/40/80 ppm
- Detects For Free Chlorine
- Number of Tests 30
- Type Sensafe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 481130
- Zoro # G3962217
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Chlorine Sanitizer |
Range | 0/1.0/3.0/5.0/10/12/15/20/40/80 ppm |
Item | Test Strips |
Detects For | Free Chlorine |
Number of Tests | 30 |
Type | Sensafe |
Test Type | Test Strips |
Parameter Measurements Included | 0 to 80 ppm Free Chlorine |
Maximum Measurement One | 80 ppm |
Testing Parameter One | Chlorine |
Minimum Measurement One | 0 ppm |
Test Detects For | Free Chlorine |
Test Form | Strip |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Chlorine, Parameter Measurements Included 0 to 80 ppm Free Chlorine, Number of Tests 30, pH Resolution Not Applicable, Test Detects For Free Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- TRICORBRAUN 16 oz Clear PET Plastic Boston Round Bottle- 28-410 Neck Finish (028101)
- BRANSON Cover, For Use With 3/4 Gal Unit (100-032-517)
- SWAN Clear Hydrogen Peroxide 32 oz (1000035170)
- INDUSTRIAL TEST SYSTEMS Test Strips, 5 Kit Waterworks, PK30 (480115)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Total Clear DPD4 Reagent (486670)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine (480124)
- INDUSTRIAL TEST SYSTEMS Metals Check Test Strips (480309)
- HYDRION pH Test , 3 1/4 in L, 0 to 14 pH, PK600 (80014)
- Industrial Test Systems Chemical Test Strips