Shop All Chemical Test Strips
Industrial Test Systems
Micro 7 Plus Total Clear DPD4 Reagent
Mfr # 486670
Zoro # G4209091
product price: $16.69
/pk 100, $0.17/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Chlorine (DPD-4)
- Range 0.01 to 10.0 ppm
- Type Micro 7 Plus Total Clear DPD4 Reagent
- Detects For Chlorine (DPD-4)
- Number of Tests 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 486670
- Zoro # G4209091
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Chlorine (DPD-4) |
Range | 0.01 to 10.0 ppm |
Type | Micro 7 Plus Total Clear DPD4 Reagent |
Detects For | Chlorine (DPD-4) |
Number of Tests | 100 |
Item | Test Strips |
Parameter Measurements Included | 0.01 to 10 ppm Chlorine |
Minimum Measurement One | 0 ppm |
Test Type | Test Strips |
Test Detects For | Chlorine |
Maximum Measurement One | 10 ppm |
Test Form | Strip |
Testing Parameter One | Chlorine |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Chlorine, Parameter Measurements Included 0.01 to 10 ppm Chlorine, Number of Tests 100, pH Resolution Not Applicable, Test Detects For Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- SYNTHWARE HICKMAN STILL HEAD, WITH SIDE PORT, 14/10. (H121410)
- AMSCOPE 0.3X Barlow Lens For ZM Stereo Microscopes (48mm) (ZM03-V203)
- AFS Dressing Forcep 8" (640400)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Free Clear Reagent (486637)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-80ppm, PK50 (480033)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead, 0 to 15 ppb, PK2 (487997)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- INDUSTRIAL TEST SYSTEMS Test Strips, 4 -In-1 City Water Check (481113-6)
- INDUSTRIAL TEST SYSTEMS Test Strips, Silver, 50-1000ppb (480045)
- EMD PH Test Strip, 11.0 to 13.0 pH, PK100 (EMD 1.09545.0001)
- Industrial Test Systems Chemical Test Strips