Shop All Chemical Test Strips
Industrial Test Systems
Micro 7 Plus Nitrate Reagent
Mfr # 486655
Zoro # G4192937
product price: $15.29
/pk 50, $0.31/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Nitrate Reagent
- Range 13 to 140 ppm
- Number of Tests 50
- Type Micro 7 Plus Nitrate Reagent
- Detects For Nitrate Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 486655
- Zoro # G4192937
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Nitrate Reagent |
Range | 13 to 140 ppm |
Number of Tests | 50 |
Item | Test Strips |
Type | Micro 7 Plus Nitrate Reagent |
Detects For | Nitrate Reagent |
Minimum Measurement One | 13 ppm |
Test Form | Strip |
Parameter Measurements Included | 13 to 140 ppm Nitrate |
Test Type | Test Strips |
Maximum Measurement One | 140 ppm |
Test Detects For | Nitrate |
Testing Parameter One | Nitrate |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Nitrate, Parameter Measurements Included 13 to 140 ppm Nitrate, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Nitrate, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI D-(+)-Trehalose Dihydrate, 50 G (T82000-50.0)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- A2Z SCILAB Double Ended Lab Scoop Spoon Half Round & Flat End Spatula 6" (A2Z-ZR105)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Green (456645G)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0 to 6.0ppm (481026)
- INDUSTRIAL TEST SYSTEMS Test Strips, Hydrogen Sulfide, 0-2ppm, PK30 (481167)
- INDUSTRIAL TEST SYSTEMS Test Strips, Colorimeter, 0-6ppm (481647)
- INDUSTRIAL TEST SYSTEMS Test Strips, 5-In-1 City Water Check, PK50 (480015)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-100ppm, PK50 (480014)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine, 0-5ppm, PK30 (480655)
- INDUSTRIAL TEST SYSTEMS Test Strips, Phosphate (481349)
- Industrial Test Systems Chemical Test Strips